Shop All Glass Fuses
Mersen
Glass Fuse, TRM Series, Time-Delay, 1.6A, 250V AC, 30A at 250V AC
Mfr # TRM1-6/10
Zoro # G0908809
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRM
- Speed Time-Delay
- Amps 1.6A
- AC Voltage Rating 250V AC
- Interrupt Rating 30A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # TRM1-6/10
- Zoro # G0908809
- UPC # 782001743253
- Country of Origin Mexico
- Category Glass Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Description
Midget Fuse 6/10A 1 1 250V, 1.6 A, 250V AC, Class Midget, Time Delay, Body Style Cylindrical, Interrupt Rating 30 A at 250V AC, Fuse Size 1 1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Body Material Glass, Standards CSA Certified Standard C22.2 No. 248.14, UL Listed Standard 248-14 File E33925
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5060I)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- MERSEN Fuse, SMF Series, Time Delay, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF5)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-6/10)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 15A, 250V AC, 10kA at 125V AC (GGM15)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2.50A, 125V AC, 100A at 125V AC, 5 PK (AGX-2-1/2)
- Mersen Fuses