Shop All Glass Fuses
Mersen
Glass Fuse, SMG Series, Fast-Acting, 5A, 125 to 350V AC
Mfr # SMG5
Zoro # G0907451
original price:
$2.79
51% off
new price: $1.35
/ea
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SMG
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 125 to 350V AC
- Interrupt Rating 0.035kA, 0.1kA, 10kA at V AC; 0.15kA at V DC; 10, 10kA at 125V AC, 150A at 140V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # SMG5
- Zoro # G0907451
- UPC # 00782001237516
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.177 in |
Length | 0.57 in |
Details
Series | SMG |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 125 to 350V AC |
Interrupt Rating | 0.035kA, 0.1kA, 10kA at V AC; 0.15kA at V DC; 10, 10kA at 125V AC, 150A at 140V AC |
Body Style | Cylindrical |
Body Material | Glass Tube |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 140V DC |
Item | Glass Fuse |
Standards | UL Certified; CSA Certified |
Mounting | Clip |
Connection Material | Nickel-Plated Brass |
Brand | MERSEN |
Description
FA Fuse 350V 5A .177 X .57 2AG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- NOARK Circuit Breaker, B1E Series 5A, 1 Pole, 277V AC, D Curve (B1E1D5)
- OMRON Heavy Duty Limit Switch, Plunger, DPDT, 5A @ 600V AC, Actuator Location: Top (D4A2509N)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947622)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-6/10)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 1.25A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1-1/4)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7)
- MERSEN Fuse, Time Delay, 20A, 32V AC, 300A at 32V AC, 5 PK (GDL20)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 7A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR7)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 4A, 250V AC, 40A at 250V AC (GDG4)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-63-R)
- Mersen Glass Fuses