Shop All Glass Fuses
Mersen
Glass Fuse, SMG Series, Fast-Acting, 3A, 125 to 350V AC
Mfr # SMG3
Zoro # G0907074
product price: $1.59
/ea
Sold in multiples of 11 for $17.49
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SMG
- Speed Fast-Acting
- Amps 3A
- AC Voltage Rating 125 to 350V AC
- Interrupt Rating 0.035kA, 0.1kA, 10kA at V AC; 0.15kA at V DC; 10, 10kA at 125V AC, 150A at 140V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # SMG3
- Zoro # G0907074
- UPC # 00782001237486
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.177 in |
Length | 0.57 in |
Details
Series | SMG |
Speed | Fast-Acting |
Amps | 3A |
AC Voltage Rating | 125 to 350V AC |
Interrupt Rating | 0.035kA, 0.1kA, 10kA at V AC; 0.15kA at V DC; 10, 10kA at 125V AC, 150A at 140V AC |
Body Style | Cylindrical |
Body Material | Glass Tube |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 140V DC |
Item | Glass Fuse |
Standards | UL Certified; CSA Certified |
Mounting | Clip |
Connection Material | Nickel-Plated Brass |
Brand | MERSEN |
Description
350V 3A .177 X .57 2AG FA FUSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- CARLON Body Conduit Pvc Type Lb 3/4In (E986E-CTN)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-6/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/10)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC (GDG3-15/100)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- MERSEN Fuse, GDL Series, Time Delay, 2/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- S&C SMD-1A E 50A AMP 34.5KV-AC MEDIUM VOLTAGE FUSE (454050R1)
- Mersen Glass Fuses