Shop All Glass Fuses
Mersen
Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC
Mfr # SMG1
Zoro # G0907065
product price: $0.89
/ea
Sold in multiples of 11 for $9.79
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SMG
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 125 to 350V AC
- Interrupt Rating 0.035kA, 0.1kA, 10kA at V AC; 0.15kA at V DC; 10, 10kA at 125V AC, 150A at 140V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # SMG1
- Zoro # G0907065
- UPC # 00782001237448
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.177 in |
Length | 0.57 in |
Details
Series | SMG |
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 125 to 350V AC |
Interrupt Rating | 0.035kA, 0.1kA, 10kA at V AC; 0.15kA at V DC; 10, 10kA at 125V AC, 150A at 140V AC |
Body Style | Cylindrical |
Body Material | Glass Tube |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 140V DC |
Item | Glass Fuse |
Standards | UL Certified; CSA Certified |
Connection Material | Nickel-Plated Brass |
Mounting | Clip |
Brand | MERSEN |
Description
Fuse 350V 1A .177 X .57 2AG FA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H24)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XSDA400519H7)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-08)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (GGC20)
- MERSEN Glass Fuse, Fast-Acting, 1.25A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-1/4)
- MERSEN Fuse, GDL Series, Time Delay, 3-2/10A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL3-2/10)
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 4A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR4)
- MERSEN Fuse, SMF Series, Time Delay, 3-2/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3-2/10)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 4A, 250V AC, 40A at 250V AC (GDG4)
- Mersen Fuses