Shop All Glass Fuses
Mersen
Glass Fuse, GSC Series, Time-Delay, 8A, 125V AC, 10kA at 125V AC
Mfr # GSC8
Zoro # G0907600
product price: $2.21
/ea
Sold in multiples of 7 for $15.47
$15.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GSC
- AC Voltage Rating 125V AC
- Interrupt Rating 10kA at 125V AC
- Body Style Cylindrical
- Diameter 0.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSC8
- Zoro # G0907600
- UPC # 782001765866
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Fuse Size | 5mm x 20mm |
Description
Glass Fuse 5X20MM 125V 8A GSC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- KLEIN TOOLS Test + Map™ Remote #2 for Scout® Pro 3 Tester (VDV501-212)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/8)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- MERSEN Fuse, SMF Series, Time Delay, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF1)
- MERSEN Fuse, SMF Series, Time Delay, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF5)
- MERSEN Fuse, GDL Series, Time Delay, 25A, 32VAC, 300A at 32VAC, 5 PK (GDL25)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3.2A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3-2/10)
- MERSEN Fuse, GDL Series, Time Delay, 1-1/4A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL1-1/4)
- Mersen Fuses