Shop All Glass Fuses
Mersen
Glass Fuse, GSC Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC
Mfr # GSC3
Zoro # G0907695
product price: $2.21
/ea
Sold in multiples of 7 for $15.47
$15.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSC
- Speed Time-Delay
- Amps 3A
- AC Voltage Rating 250V AC
- Interrupt Rating 100A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSC3
- Zoro # G0907695
- UPC # 00782001765804
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GSC |
Speed | Time-Delay |
Amps | 3A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GSC |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Amps | 3A |
Short Description | Fuse GSC - Time-Delay 250V 3A 5x20mm Glass |
APPROVALS & STANDARDS | 1/10A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A, 125VAC, UL and CSA Recognized |
Connection/Terminal Type | Ferrule |
APPLICATIONS | Electronic circuits |
Mounting | Clip |
Brand | EATON BUSSMANN |
Fuse Class | Supplemental |
Description
Glass Fuse 5X20MM 250V 3A GSC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 8A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR8)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125VAC, 10kA at 125VAC, 5 PK (GGC12)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- MERSEN Fuse, GDL Series, Time Delay, 25A, 32VAC, 300A at 32VAC, 5 PK (GDL25)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1)
- MERSEN Fuse, GDL Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1)
- Mersen Glass Fuses