Shop All Glass Fuses
Mersen
Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC
Mfr # GSC2
Zoro # G0907670
product price: $2.21
/ea
Sold in multiples of 7 for $15.47
$15.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSC
- Speed Time-Delay
- Amps 2A
- AC Voltage Rating 250V AC
- Interrupt Rating 100A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSC2
- Zoro # G0907670
- UPC # 00782001765781
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GSC |
Speed | Time-Delay |
Amps | 2A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GSC |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Connection Type | Ferrule |
Mounting | Clip |
Short Description | Fuse GSC - Time-Delay 250V 2A 5x20mm Glass |
APPLICATIONS | Electronic circuits |
APPROVALS & STANDARDS | 1/10A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A, 125VAC, UL and CSA Recognized |
Connection/Terminal Type | Ferrule |
Brand | EATON BUSSMANN |
Fuse Class | Supplemental |
Description
Glass Fuse 250V A SMALL DIM TD FUSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- EATON Cutler-Hammer Aux Contact Block, 2NO/2NC, 10A (C320SNP22)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- SQUARE D Fuse Clip, 9070 Series, Midget UL Class (9070SF41B)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6)
- MERSEN Fuse, GDL Series, Time Delay, 1/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125VAC, 10kA at 125VAC, 5 PK (GGC12)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 0.50A, 250V AC, 35A at 250V AC (GSB1/2)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-100-R)
- Mersen Fuses