Shop All Glass Fuses
Mersen
Glass Fuse, GSC Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC
Mfr # GSC1-1/2
Zoro # G0907503
product price: $1.24
/ea
Sold in multiples of 7 for $8.68
$8.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSC
- Speed Time-Delay
- Amps 1.50A
- AC Voltage Rating 250V AC
- Interrupt Rating 100A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSC1-1/2
- Zoro # G0907503
- UPC # 782001765767
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Fuse Size | 5mm x 20mm |
Description
Glass Fuse 5X20MM 250V 1-1/2A GSC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D (V20GB612)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SS6LP)
- RITTAL Comfort Handle, NOVAL Accessory, Zinc (8611330)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2-1/2)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC (GSB3-15/100)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 1.6A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC1-6/10)
- MERSEN Fuse, GDL Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1)
- MERSEN Fuse, GDL Series, Time Delay, 15A, 125V AC, 10kA at 125V AC, 5 PK (GDL15)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 35A, 32V AC, 1kA at 32V AC, 5 PK (AGC-35-R)
- Mersen Fuses