Shop All Glass Fuses
Mersen
Glass Fuse, GSC Series, Time-Delay, 0.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC
Mfr # GSC1/2
Zoro # G0907512
product price: $1.24
/ea
Sold in multiples of 7 for $8.68
$8.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSC
- Speed Time-Delay
- Amps 0.50A
- AC Voltage Rating 250V AC
- Interrupt Rating 100A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSC1/2
- Zoro # G0907512
- UPC # 782001765712
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GSC |
Speed | Time-Delay |
Amps | 0.50A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GSC |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Amps | 0.5A |
APPROVALS & STANDARDS | 1/10A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A, 125VAC, UL and CSA Recognized |
Connection/Terminal Type | Ferrule |
APPLICATIONS | Electronic circuits |
Short Description | Fuse GSC - Time-Delay 250V 0.5A 5x20mm Glass |
Mounting | Clip |
Brand | EATON BUSSMANN |
Fuse Class | Supplemental |
Description
Glass Fuse GSC 1/2 Amp, 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-30P WT (HBL2735)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTMC9A10C)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- INTERMATIC Timer, Spring Wound, 6 Hr, Hold Feature (FD6HHW)
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-6/10)
- MERSEN Fuse, GDL Series, Time Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL2)
- MERSEN Glass Fuse, Fast-Acting, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR5)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 8A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR8)
- MERSEN Fuse, GDL Series, Time Delay, 2/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-1/2-R)
- Mersen Fuses