Shop All Glass Fuses
Mersen
Glass Fuse, GSB Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC
Mfr # GSB5
Zoro # G0907740
Sold in multiples of 7 for $16.66
$16.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSB
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 250V AC
- Interrupt Rating 50A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GSB5
- Zoro # G0907740
- UPC # 782001764906
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GSB |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 50A at 250V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Speed | Fast Acting |
Mounting | Clip |
Speed/Characteristic | Fast-Acting |
APPLICATIONS | Electronic circuits |
APPROVALS & STANDARDS | 1/16A through 10A, 250VAC, UL and CSA Recognized; 1/16A through 6-3/10A, 250VAC, SEMKO Approved; 1/16A through 6-3/10A, 250VAC, VDE Approved; IEC-127-2 Standard Sheet 2* |
Short Description | Fuse GSB - Fast-Acting 250V 5A 5x20mm Glass |
Description
Small Dim Fuse 250V 5A 5x20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/4)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1DT80AG7)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M111)
- MERSEN Fuse, GDL Series, Time Delay, 25A, 32VAC, 300A at 32VAC, 5 PK (GDL25)
- MERSEN Fuse, GDL Series, Time Delay, 15A, 125V AC, 10kA at 125V AC, 5 PK (GDL15)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- MERSEN Fuse, GDL Series, Time Delay, 1/2A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/2)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC (GDG1-1/4)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 3A, 125V AC, 200A at 125V AC, 5 PK (AGA-3)
- Mersen Fuses