Shop All Glass Fuses
Mersen
Glass Fuse, GSB Series, Fast-Acting, 4A, 250V AC, 40A at 250V AC
Mfr # GSB4
Zoro # G0907722
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSB
- Speed Fast-Acting
- Amps 4A
- AC Voltage Rating 250V AC
- Interrupt Rating 40A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GSB4
- Zoro # G0907722
- UPC # 00782001764890
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GSB |
Speed | Fast-Acting |
Amps | 4A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 40A at 250V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
Speed/Characteristic | Fast-Acting |
APPLICATIONS | Electronic circuits |
APPROVALS & STANDARDS | 1/16A through 10A, 250VAC, UL and CSA Recognized; 1/16A through 6-3/10A, 250VAC, SEMKO Approved; 1/16A through 6-3/10A, 250VAC, VDE Approved; IEC-127-2 Standard Sheet 2* |
Short Description | Fuse GSB - Fast-Acting 250V 4A 5x20mm Glass |
Fuse Speed | Fast Acting |
Description
Small Dim Fuse 250V 4A 5x20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11543)
- GARDNER BENDER Low-Volt Metal Staple, Refill, 5/32", PK625 (MMS-3101)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8349B)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 0.50A, 250V AC, 35A at 250V AC (GSB1/2)
- MERSEN Fuse, GDL Series, Time Delay, 1/16A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/16)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 1.6A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC1-6/10)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC (GDG1/2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7-1/2)
- MERSEN Fuse, GDL Series, Time Delay, 8/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL8/10)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-8-R)
- Mersen Glass Fuses