Shop All Glass Fuses
Mersen
Glass Fuse, GSB Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC
Mfr # GSB2
Zoro # G0907704
product price: $2.49
/ea
Sold in multiples of 7 for $17.43
$17.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSB
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSB2
- Zoro # G0907704
- UPC # 782001764869
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GSB |
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
APPROVALS & STANDARDS | 1/16A through 10A, 250VAC, UL and CSA Recognized; 1/16A through 6-3/10A, 250VAC, SEMKO Approved; 1/16A through 6-3/10A, 250VAC, VDE Approved; IEC-127-2 Standard Sheet 2* |
Short Description | Fuse GSB - Fast-Acting 250V 2A 5x20mm Glass |
APPLICATIONS | Electronic circuits |
Speed/Characteristic | Fast-Acting |
Ampere Rating | 2A |
Fuse Speed | Fast Acting |
Description
Small Dim Fuse 250V 2A 5x20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1VAQ)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (XTCE018C01TD)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6/10)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6.3A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6-3/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1/2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/8)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 10A, 125V AC, 10kA at 125V AC (GSC10)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2-1/2)
- Mersen Fuses