Shop All Glass Fuses
Mersen
Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC
Mfr # GSB2-1/2
Zoro # G0907783
product price: $1.34
/ea
Sold in multiples of 7 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSB
- Speed Fast-Acting
- Amps 2.50A
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSB2-1/2
- Zoro # G0907783
- UPC # 782001764876
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GSB |
Speed | Fast-Acting |
Amps | 2.50A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
APPROVALS & STANDARDS | 1/16A through 10A, 250VAC, UL and CSA Recognized; 1/16A through 6-3/10A, 250VAC, SEMKO Approved; 1/16A through 6-3/10A, 250VAC, VDE Approved; IEC-127-2 Standard Sheet 2* |
Speed/Characteristic | Fast-Acting |
APPLICATIONS | Electronic circuits |
Short Description | Fuse GSB - Fast-Acting 250V 2.5A 5x20mm Glass |
Ampere Rating | 2.5 A |
Fuse Speed | Fast Acting |
Description
Small Dim Fuse 250V 2 1/2A 5x20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 12 to 18A, Class 10, Bimetllc (6ECC5)
- LUTRON Lighting Dimmer, 1000 W Cap @120VAC, Ivory (NT-1000-IV)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22977306)
- AC WORKS 20A, 480V, 3-Phase NEMA L16-20R Flush Mount Locking Industrial Grade Receptacle (FML1620R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/4)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- MERSEN Glass Fuse, Fast-Acting, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR5)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC5)
- MERSEN Fuse, GDL Series, Time Delay, 4/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL4/10)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC (BP/AGC-20-RP)
- Mersen Glass Fuses