Shop All Glass Fuses
Mersen
Glass Fuse, GSB Series, Fast-Acting, 10A, 250V AC, 100A at 250V AC
Mfr # GSB10
Zoro # G0907731
product price: $1.16
/ea
Sold in multiples of 7 for $8.12
$8.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSB
- Speed Fast-Acting
- Amps 10A
- AC Voltage Rating 250V AC
- Interrupt Rating 100A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSB10
- Zoro # G0907731
- UPC # 00782001287658
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GSB |
Speed | Fast-Acting |
Amps | 10A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 100A at 250V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
APPROVALS & STANDARDS | 1/16A through 10A, 250VAC, UL and CSA Recognized; 1/16A through 6-3/10A, 250VAC, SEMKO Approved; 1/16A through 6-3/10A, 250VAC, VDE Approved; IEC-127-2 Standard Sheet 2* |
Speed/Characteristic | Fast-Acting |
Short Description | Fuse GSB - Fast-Acting 250V 10A 5x20mm Glass |
APPLICATIONS | Electronic circuits |
Description
Fuse 5X20MM 250V 10A GSB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Overhead Door Holder Black (DCSM10U19)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP38LRR9)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKE08)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- MERSEN Fuse, GDL Series, Time Delay, 1/2A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/2)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 8A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR8)
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- MERSEN Fuse, SMF Series, Time Delay, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF1)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 63mA, 250V AC, 35A at 250V AC, 5 PK (S500-63-R)
- Mersen Fuses