Shop All Glass Fuses
Mersen
Glass Fuse, GSB Series, Fast-Acting, 0.50A, 250V AC, 35A at 250V AC
Mfr # GSB1/2
Zoro # G0907765
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSB
- Speed Fast-Acting
- Amps 0.50A
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSB1/2
- Zoro # G0907765
- UPC # 00782001764807
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GSB |
Speed | Fast-Acting |
Amps | 0.50A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
Short Description | Fuse GSB - Fast-Acting 250V 0.5A 5x20mm Glass |
APPLICATIONS | Electronic circuits |
APPROVALS & STANDARDS | 1/16A through 10A, 250VAC, UL and CSA Recognized; 1/16A through 6-3/10A, 250VAC, SEMKO Approved; 1/16A through 6-3/10A, 250VAC, VDE Approved; IEC-127-2 Standard Sheet 2* |
Speed/Characteristic | Fast-Acting |
Ampere Rating | 0.5 A |
Fuse Speed | Fast Acting |
Description
Small Dim Fuse 250V 1/2A 5x20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-3/0-EC)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- MERSEN Fuse, GDL Series, Time Delay, 2/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC3)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3.2A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3-2/10)
- MERSEN Glass Fuse, Fast-Acting, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR5)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 1.6A, 250V AC, 35A at 250V AC (GSB1-6/10)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.15A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3.15-R)
- Mersen Glass Fuses