Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC
Mfr # GGM6
Zoro # G0907853
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- AC Voltage Rating 125V AC
- Interrupt Rating 10kA at 125V AC
- Body Style Ferrule
- Diameter 0.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GGM6
- Zoro # G0907853
- UPC # 782001762216
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 6A |
AC Voltage Rating | 125V AC |
Interrupt Rating | 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
Short Description | Fuse GGM - Fast-Acting 125V 6A 5x20mm Glass |
APPLICATIONS | Electronic circuits |
Speed/Characteristic | Fast-Acting |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
Ampere Rating | 6A |
Description
Fuse 125V 6A 5X20MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Marine Lighted Toggle Switch, SPST, 4 Connections, On/Off, 15A @ 12VDC (M11LTR)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 12A, 250V AC, Non-Indicating (FRN-R-12)
- ARCAIR Cable, K4000 (70084207)
- CAROL 18 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2420A)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC (GGM4)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1A, 250V AC, 35A at 250V AC (GDG1)
- MERSEN Fuse, GDL Series, Time Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL6)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-63-R)
- Mersen Fuses