Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC
Mfr # GGM5
Zoro # G0907153
original price:
$1.61
49% off
Sold in multiples of 9 for $7.29
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- AC Voltage Rating 125V AC
- Interrupt Rating 10kA at 125V AC
- Body Style Ferrule
- Diameter 0.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GGM5
- Zoro # G0907153
- UPC # 782001762209
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 125V AC |
Interrupt Rating | 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
APPLICATIONS | Electronic circuits |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
Short Description | Fuse GGM - Fast-Acting 125V 5A 5x20mm Glass |
Speed/Characteristic | Fast-Acting |
Description
Fuse 125V 5A 5X20MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Shielded Security/Alarm Wire, Gray, 18/2 18AWG 2 Conductor, Stranded, CMR/Inwall rated, Pullbox, 1000ft (FWT10K5-52212SH)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JJN-110)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS10S0100)
- MERSEN Fuse, GDL Series, Time Delay, 1-6/10A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL1-6/10)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-6/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC8)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/8)
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC (GDG1-1/4)
- Mersen Glass Fuses