Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC
Mfr # GGM4
Zoro # G0907135
product price: $0.96
/ea
Sold in multiples of 9 for $8.64
$8.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GGM
- AC Voltage Rating 125V AC
- Interrupt Rating 10kA at 125V AC
- Body Style Ferrule
- Diameter 0.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GGM4
- Zoro # G0907135
- UPC # 00782001762193
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 4A |
AC Voltage Rating | 125V AC |
Interrupt Rating | 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
Speed/Characteristic | Fast-Acting |
Short Description | Fuse GGM - Fast-Acting 125V 4A 5x20mm Glass |
APPLICATIONS | Electronic circuits |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
Ampere Rating | 4A |
Description
Fuse 125V 4A 5X20MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215)
- DAYTON Control Transformer, 75 VA, 60 °C, 12/24V AC, 120V AC (4MTN1)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 15A (HBL5666CA)
- CHAINFLEX Data Cable, PUR, 0.41 in dia, Window Gray (CF211PUR020802)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 8A, 125V AC, 10kA at 125V AC (GGM8)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 10A, 125V AC, 10kA at 125V AC (GSC10)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC (GGM6)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1A, 250V AC, 35A at 250V AC (GDG1)
- MERSEN Fuse, GDL Series, Time Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL6)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125VAC, 10kA at 125VAC, 5 PK (GGC12)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMA-6-R)
- Mersen Fuses