Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 3.50A, 250V AC, 10kA at 125V AC
Mfr # GGM3-1/2
Zoro # G0907573
product price: $2.09
/ea
Sold in multiples of 8 for $16.72
$16.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 3.50A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GGM3-1/2
- Zoro # G0907573
- UPC # 68938283605
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 3.50A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
APPLICATIONS | Electronic circuits |
Short Description | Fuse GGM - Fast-Acting 250V 3.5A 5x20mm Glass |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
Speed/Characteristic | Fast-Acting |
Ampere Rating | 3.5 A |
Fuse Speed | Fast Acting |
Description
Fast Acting Fuse 250V 3-1/2A 5X20MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, asymmetrical flashing, 24...240V AC DC (RE48ACV12MW)
- TEMPO COMMUNICATIONS Cablescout Cs90 Tdr Base Kit (CS90B)
- NVENT HOFFMAN Conduit Hole Seal, 1.68 In Hole, SS (AS125SS)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 2A, 250V AC, 35A at 250V AC (GDG2)
- MERSEN Fuse, SMF Series, Time Delay, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3)
- MERSEN Fuse, SMF Series, Time Delay, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF1)
- MERSEN Fuse, GDL Series, Time Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL7)
- MERSEN Fuse, GDL Series, Time Delay, 1/16A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/16)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 30A, 32V AC, 1kA at 32V AC, 5 PK (MDL-30)
- Mersen Fuses