Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 2.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # GGM2-1/2
Zoro # G0907129
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 2.50A
- AC Voltage Rating 250V AC
- Interrupt Rating 200A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GGM2-1/2
- Zoro # G0907129
- UPC # 782001762179
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 2.50A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Speed | Fast Acting |
Mounting | Clip |
Short Description | Fuse GGM - Fast-Acting 250V 2.5A 5x20mm Glass |
Speed/Characteristic | Fast-Acting |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
APPLICATIONS | Electronic circuits |
Description
Fuse 5X20MM 250V 2-1/2A GGM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- ARCOR Tinned Copper Wire, Bright, Silver, 26 AWG, 0.0159" Diameter, 1260FT (G26)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD20168SS)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- MERSEN Fuse, SMF Series, Time Delay, 1-1/4A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF1-1/4)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125VAC, 10kA at 125VAC, 5 PK (GGC12)
- MERSEN Fuse, SMF Series, Time Delay, 3-2/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3-2/10)
- MERSEN Fuse, GDL Series, Time Delay, 1/2A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/10)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-500-R)
- Mersen Glass Fuses