Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 20A, 250V AC, 10kA at 125V AC
Mfr # GGM20
Zoro # G0907180
original price:
$1.91
48% off
new price: $0.98
/ea
Sold in multiples of 9 for $8.82
$8.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 20A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GGM20
- Zoro # G0907180
- UPC # 68938283612
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 20A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Speed | Fast Acting |
Mounting | Clip |
Speed/Characteristic | Fast-Acting |
APPLICATIONS | Electronic circuits |
Short Description | Fuse GGM - Fast-Acting 250V 20A 5x20mm Glass |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
Description
Fuse 250V 20A 5X20MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- TRIPP LITE Power Outlet Strip, 4 Outlets, Metal Case (4SPDX)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP7)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC (GDG1/2)
- MERSEN Fuse, SMF Series, Time Delay, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3)
- MERSEN Fuse, GDL Series, Time Delay, 8/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL8/10)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/10)
- MERSEN Fuse, GDL Series, Time Delay, 2-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL2-1/2)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.6-R)
- Mersen Glass Fuses