Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 1A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # GGM1
Zoro # G0907092
original price:
$1.09
23% off
Sold in multiples of 9 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 250V AC
- Interrupt Rating 200A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GGM1
- Zoro # G0907092
- UPC # 782001762117
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
APPLICATIONS | Electronic circuits |
Short Description | Fuse GGM - Fast-Acting 250V 1A 5x20mm Glass |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
Brand | MERSEN |
Fuse Speed | Fast Acting |
Description
Fuse 5X20MM 250V 1A GGM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RRM)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 5Ft (HCT25247K)
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- MERSEN Fuse, GDL Series, Time Delay, 30A, 32VAC, 300A at 32VAC, 5 PK (GDL30)
- MERSEN Fuse, GDL Series, Time Delay, 2/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- MERSEN Fuse, GDL Series, Time Delay, 1/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/8)
- MERSEN Fuse, GDL Series, Time Delay, 3/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/10)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 15A, 250V AC, 10kA at 125V AC (GGM15)
- Mersen Fuses