Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 1.60A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # GGM1-6/10
Zoro # G0907199
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 1.60A
- AC Voltage Rating 250V AC
- Interrupt Rating 200A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GGM1-6/10
- Zoro # G0907199
- UPC # 782001768188
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 1.60A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Speed | Fast Acting |
Mounting | Clip |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
Short Description | Fuse GGM - Fast-Acting 250V 1.6A 5x20mm Glass |
Speed/Characteristic | Fast-Acting |
APPLICATIONS | Electronic circuits |
Description
Fuse 5X20MM 250V 1-6/10A GGM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (A1412SC)
- NOARK Contactor, 230V, 1Nc Aux (C06.301-230)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- SQUARE D Thermal Unit, 124 to 150A (CC219.0)
- MERSEN Fuse, GDL Series, Time Delay, 8/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL8/10)
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC2/10)
- MERSEN Fuse, GDL Series, Time Delay, 15A, 125V AC, 10kA at 125V AC, 5 PK (GDL15)
- MERSEN Fuse, GDL Series, Time Delay, 1/16A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/16)
- MERSEN Fuse, Time Delay, 20A, 32V AC, 300A at 32V AC, 5 PK (GDL20)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 50mA, 250V AC, 35A at 250V AC, 5 PK (S500-50-R)
- Mersen Fuses