Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 15A, 250V AC, 10kA at 125V AC
Mfr # GGM15
Zoro # G0907110
original price:
$1.56
42% off
new price: $0.89
/ea
Sold in multiples of 9 for $8.01
$8.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GGM15
- Zoro # G0907110
- UPC # 782001768201
- Country of Origin Japan
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
APPLICATIONS | Electronic circuits |
Short Description | Fuse GGM - Fast-Acting 250V 15A 5x20mm Glass |
Brand | MERSEN |
Fuse Speed | Fast Acting |
Description
Fuse 5X20MM 250V 15A GGM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x60 (A6660T1T)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO370VH)
- PANDUIT Type C Cover Wiring Duct, Black, 6ft (C2BL6-F)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AB)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- MERSEN Fuse, GDL Series, Time Delay, 1-1/4A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL1-1/4)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- MERSEN Fuse, SMF Series, Time Delay, 3-2/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3-2/10)
- MERSEN Fuse, GDL Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL3)
- MERSEN Fuse, GDL Series, Time Delay, 1-6/10A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL1-6/10)
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- Mersen Fuses