Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 1.25A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # GGM1-1/4
Zoro # G0907144
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 1.25A
- AC Voltage Rating 250V AC
- Interrupt Rating 200A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GGM1-1/4
- Zoro # G0907144
- UPC # 782001769024
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 1.25A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Speed | Fast Acting |
Mounting | Clip |
Ampere Rating | 1.25 A |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
Short Description | Fuse GGM - Fast-Acting 250V 1.25A 5x20mm Glass |
APPLICATIONS | Electronic circuits |
Speed/Characteristic | Fast-Acting |
Description
Fuse 5X20MM 250V 1-1/4A GGM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- ANCOR Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces (302603)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC8)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 2A, 250V AC, 35A at 250V AC (GDG2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC3)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/8)
- MERSEN Fuse, GDL Series, Time Delay, 1-6/10A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL1-6/10)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 5 PK (GDC-630MA)
- Mersen Fuses