Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC
Mfr # GGM10
Zoro # G0907880
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 10A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GGM10
- Zoro # G0907880
- UPC # 782001762247
- Country of Origin Japan
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 10A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Speed | Fast Acting |
Mounting | Clip |
Speed/Characteristic | Fast-Acting |
Short Description | Fuse GGM - Fast-Acting 250V 10A 5x20mm Glass |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
Ampere Rating | 10A |
APPLICATIONS | Electronic circuits |
Brand | MERSEN |
Description
Fuse 5X20MM 250V 10A GGM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/4In (PLG-125)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024ZP)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- KLASS TOOLS 10" x 3 mm Black Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-BLA-1003x100)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC (GSB3-15/100)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC (GDG3-15/100)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6.3A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6-3/10)
- MERSEN Fuse, GDL Series, Time Delay, 25A, 32VAC, 300A at 32VAC, 5 PK (GDL25)
- MERSEN Fuse, GDL Series, Time Delay, 2-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL2-1/2)
- Mersen Fuses