Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 0.8A, 250V AC, 10kA at 125V AC
Mfr # GGM8/10
Zoro # G0907549
Sold in multiples of 8 for $8.80
$8.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 0.8A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GGM8/10
- Zoro # G0907549
- UPC # 00782001768997
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 0.8A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Mounting | Clip |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
Short Description | Fuse GGM - Fast-Acting 250V 0.8A 5x20mm Glass |
APPLICATIONS | Electronic circuits |
Speed/Characteristic | Fast-Acting |
Ampere Rating | 0.8 A |
Description
FUSE 5X20MM 8/10A GGM 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551CB100BA2)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P14)
- GE Ground Kit, 600A, 1Wx5L (TGL2)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- MERSEN Fuse, GDL Series, Time Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL8)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC (GDG1/2)
- MERSEN Fuse, GDL Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL3)
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1)
- MERSEN Fuse, GDL Series, Time Delay, 12A, 125V AC, 10kA at 125V AC, 5 PK (GDL12)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3-R)
- Mersen Fuses