Shop All Glass Fuses
Mersen
Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # GGM1/2
Zoro # G0907460
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 0.50A
- AC Voltage Rating 250V AC
- Interrupt Rating 200A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GGM1/2
- Zoro # G0907460
- UPC # 782001762070
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 0.50A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Speed | Fast Acting |
Mounting | Clip |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
APPLICATIONS | Electronic circuits |
Short Description | Fuse GGM - Fast-Acting 250V 0.5A 5x20mm Glass |
Brand | MERSEN |
Description
FUSE 5X20MM 1/2A GGM 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) No, PK200 (97 99 392)
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 4A, 250V AC, 40A at 250V AC (GDG4)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1/2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1/2)
- MERSEN Fuse, SMF Series, Time Delay, 3-2/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3-2/10)
- MERSEN Fuse, GDL Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL3)
- MERSEN Fuse, GDL Series, Time Delay, 2/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- MERSEN Fuse, GDL Series, Time Delay, 2-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL2-1/2)
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- Mersen Fuses