Shop All Glass Fuses
Mersen
Glass Fuse, GGC Series, Fast-Acting, 6.3A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK
Mfr # GGC6-3/10
Zoro # G2716664
product price: $3.75
/pk 5, $0.75/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGC
- Speed Fast-Acting
- AC Voltage Rating 250VAC
- Visual Indication Non-Indicating
- Interrupt Rating 200A at 250VAC, 10kA at 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GGC6-3/10
- Zoro # G2716664
- UPC # 782001769987
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/2 in |
Length (Straight Wireway) | 1 1/4 in |
Description
Fuse, 6 3/10 A, 250V AC, Not Rated, GGC Series, Glass Fuse, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC, Equivalent Series 311, 312, 3AG, AGC, GGC, MMB, Body Material Glass, Single Element, Standards CSA, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DF)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc (6ECC9)
- SIEMENS Miniature Circuit Breaker, BQD Series 60A, 3 Pole, 480V AC (BQD360)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6/10)
- MERSEN Glass Fuse, Fast-Acting, 1.25A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-1/4)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC2/10)
- MERSEN Fuse, GDL Series, Time Delay, 4/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL4/10)
- MERSEN Fuse, GDL Series, Time Delay, 10A, 125V AC, 10kA at 125V AC, 5 PK (GDL10)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 10A, 300V AC, 10kA at 300V AC (GLQ-10)
- Mersen Fuses