Shop All Glass Fuses
Mersen
Glass Fuse, GDL Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC
Mfr # GDL2
Zoro # G0601152
product price: $3.39
/ea
Sold in multiples of 50 for $169.50
$169.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GDL
- Speed Time-Delay
- Amps 2A
- AC Voltage Rating 250V AC
- Interrupt Rating 100A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GDL2
- Zoro # G0601152
- Country of Origin Unknown
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Aluminum, Dia 5/16 In, PK50 (CO0509AL)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230HID)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3PR)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85°C, 24V AC, 120V AC (90-T40M1)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- MERSEN Fuse, GDL Series, Time Delay, 8/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL8/10)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- MERSEN Fuse, GDL Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL3)
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3.2A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3-2/10)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-3-R)
- Mersen Fuses