Shop All Glass Fuses
Mersen
Glass Fuse, GDL Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC
Mfr # GDL1/2
Zoro # G0575898
Sold in multiples of 50 for $194.50
$194.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDL
- Speed Time-Delay
- Amps 0.50A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 125V AC, 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GDL1/2
- Zoro # G0575898
- Country of Origin Unknown
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Fuse Size | 6mm x32mm |
Product Diameter | 0.25 in |
Product Length | 1.25 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 7A, 600V AC, Nonindicating (TRS7R)
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 8A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR8)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- MERSEN Fuse, GDL Series, Time Delay, 1-6/10A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL1-6/10)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 8A, 125V AC, 10kA at 125V AC (GGM8)
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC3)
- MERSEN Fuse, SMF Series, Time Delay, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3)
- Mersen Glass Fuses