Shop All Glass Fuses
Mersen
Glass Fuse, GDG Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC
Mfr # GDG6-3/10
Zoro # G0906785
Sold in multiples of 5 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDG
- Speed Time-Delay
- Amps 6.30A
- AC Voltage Rating 250V AC
- Interrupt Rating 63A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GDG6-3/10
- Zoro # G0906785
- UPC # 00782001764487
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Fuse Size | 5mm x 20mm |
Description
FUSE FA 0V 6- 3/10A GDG 5X20MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9102)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BAB)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- MERSEN Fuse, SMF Series, Time Delay, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF1)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 4A, 250V AC, 40A at 250V AC (GDG4)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- Mersen Fuses