Shop All Glass Fuses
Mersen
Glass Fuse, GDG Series, Time-Delay, 5A, 250V AC, 50A at 250V AC
Mfr # GDG5
Zoro # G0907941
product price: $2.71
/ea
Sold in multiples of 6 for $16.26
$16.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDG
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 250V AC
- Interrupt Rating 50A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GDG5
- Zoro # G0907941
- UPC # 782001764470
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Fuse Size | 5mm x 20mm |
Description
Fuse 5X20MM 250V 5A GDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- SWE-TECH 3C 1 inch blk Magnetic Cable Holder, Strong Polymer Cable Holder, 15 pound pull force, UL Listed, 10PK (FWT30MA-12203)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDTR)
- EATON Mechanical Interlock, For XT Frame D (XTCEXMLD)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (GGC20)
- MERSEN Fuse, GDL Series, Time Delay, 25A, 32VAC, 300A at 32VAC, 5 PK (GDL25)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC2/10)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR6)
- MERSEN Fuse, GDL Series, Time Delay, 10A, 125V AC, 10kA at 125V AC, 5 PK (GDL10)
- MERSEN Fuse, GDL Series, Time Delay, 1-6/10A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL1-6/10)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 4A, 250V AC, 40A at 250V AC (GDG4)
- Mersen Fuses