Shop All Glass Fuses
Mersen
Glass Fuse, GDG Series, Time-Delay, 4A, 250V AC, 40A at 250V AC
Mfr # GDG4
Zoro # G0907932
Sold in multiples of 6 for $16.26
$16.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDG
- Speed Time-Delay
- Amps 4A
- AC Voltage Rating 250V AC
- Interrupt Rating 40A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GDG4
- Zoro # G0907932
- UPC # 782001764463
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Fuse Size | 5mm x 20mm |
Details
Series | GDG |
Speed | Time-Delay |
Amps | 4A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 40A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Voltage Rating | 250V |
Fuse Amps | 4A |
Connection Type | Ferrule |
Mounting | Clip |
Short Description | Fuse GDG - Time-Delay 250V 4A 5x20mm Glass |
APPROVALS & STANDARDS | 1/16A through 10A, 250VAC, UL & CSA Recognized; 1/16A through 6-3/10A, 250VAC, SEMKO Approved; 1/16A through 6-3/10A, 250VAC, VDE Approved; IEC 127-2 Standard Sheet 3* |
Connection/Terminal Type | Ferrule |
APPLICATIONS | Electronic circuits |
Item Description (ERP) | 5X20MM FUSE 250V 4A GDG |
Brand | MERSEN |
Body/Insulating Material | Glass |
Fuse Class | Supplemental |
Description
Fuse 5X20MM 250V 4A GDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000IL)
- SCHNEIDER ELECTRIC Guard For 41MM Mushroom Knob 30MM (9001K56YM)
- DEL CITY DIV OF ACTUANT Del City 204809 Stainless Steel Loom Clamp, 1/2" Width, 3" Diameter, 10 per package (204809)
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/4)
- MERSEN Fuse, GDL Series, Time Delay, 25A, 32VAC, 300A at 32VAC, 5 PK (GDL25)
- MERSEN Fuse, SMF Series, Time Delay, 10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF10)
- MERSEN Fuse, Time Delay, 20A, 32V AC, 300A at 32V AC, 5 PK (GDL20)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG2)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 4A, 250V AC, 40A at 250V AC, 5 PK (GDB-4A)
- Mersen Fuses