Shop All Glass Fuses
Mersen
Glass Fuse, GDG Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC
Mfr # GDG2-1/2
Zoro # G0907914
product price: $1.52
/ea
Sold in multiples of 6 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDG
- Speed Time-Delay
- Amps 2.50A
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GDG2-1/2
- Zoro # G0907914
- UPC # 782001764449
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Fuse Size | 5mm x 20mm |
Details
Series | GDG |
Speed | Time-Delay |
Amps | 2.50A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Amps | 2.5A |
Fuse Voltage Rating | 250V |
Mounting | Clip |
Connection Type | Ferrule |
Item Description (ERP) | 5X20MM FUSE 250V 2-1/2A GDG |
Connection/Terminal Type | Ferrule |
APPLICATIONS | Electronic circuits |
APPROVALS & STANDARDS | 1/16A through 10A, 250VAC, UL & CSA Recognized; 1/16A through 6-3/10A, 250VAC, SEMKO Approved; 1/16A through 6-3/10A, 250VAC, VDE Approved; IEC 127-2 Standard Sheet 3* |
Short Description | Fuse GDG - Time-Delay 250V 2.5A 5x20mm Glass |
Brand | MERSEN |
Description
Fuse 5X20MM 250V 2-1/2A GDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 1-Gang Weatherproof Cover, Horizontal, 1.406 in. Dia., Gray (5152-0)
- ADVANCE CABLE TIES 3/4Mount.base w/rubber white 100/bg (AL-MP-750-9-C)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-6/10)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC (GSB3-15/100)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6.3A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6-3/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (GGC20)
- MERSEN Fuse, GDL Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL5)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/2-R)
- Mersen Glass Fuses