Shop All Glass Fuses
Mersen
Glass Fuse, GDG Series, Time-Delay, 1A, 250V AC, 35A at 250V AC
Mfr # GDG1
Zoro # G0907862
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDG
- Speed Time-Delay
- Amps 1A
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GDG1
- Zoro # G0907862
- UPC # 00782001764401
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Fuse Size | 5mm x 20mm |
Description
Fuse 5X20MM 250V 1A GDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 5-Gang, 5) Decorator, Black (P265BK)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (5174-0)
- OMRON LIMIT SWITCH (D4B-4171N)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 1A, 250V AC, 35A at 250V AC (GSB1)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125VAC, 10kA at 125VAC, 5 PK (GGC12)
- MERSEN Fuse, GDL Series, Time Delay, 12A, 125V AC, 10kA at 125V AC, 5 PK (GDL12)
- MERSEN Fuse, GDL Series, Time Delay, 1-1/4A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL1-1/4)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 2A, 250V AC, 35A at 250V AC (GDG2)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC, 5 PK (S506-3.15-R)
- Mersen Glass Fuses