Shop All Glass Fuses
Mersen
Glass Fuse, GDG Series, Time-Delay, 10A, 250V AC, 100A at 250V AC
Mfr # GDG10
Zoro # G0905659
Sold in multiples of 4 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDG
- Speed Time-Delay
- Amps 10A
- AC Voltage Rating 250V AC
- Interrupt Rating 100A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GDG10
- Zoro # G0905659
- UPC # 00782001234898
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Fuse Size | 5mm x 20mm |
Details
Series | GDG |
Speed | Time-Delay |
Amps | 10A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 100A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Voltage Rating | 250V |
Fuse Amps | 10A |
Fuse Speed | Time Delay |
Connection Type | Ferrule |
Mounting | Clip |
APPLICATIONS | Electronic circuits |
Short Description | Fuse GDG - Time-Delay 250V 10A 5x20mm Glass |
APPROVALS & STANDARDS | 1/16A through 10A, 250VAC, UL & CSA Recognized; 1/16A through 6-3/10A, 250VAC, SEMKO Approved; 1/16A through 6-3/10A, 250VAC, VDE Approved; IEC 127-2 Standard Sheet 3* |
Item Description (ERP) | 250V, 10A, 5 X 20mm FUSE |
Connection/Terminal Type | Ferrule |
Brand | MERSEN |
Description
Fuse 250V, 10A, 5 X 20mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER High Temp Ceramic Wire Connectors 35/64 in. D 5 pk (19-004CER)
- ABB One Hole Lug Compression Connector, 8 AWG (60104-TB)
- IFM Proximity Sensor, Capacitive, 8mm, NC (KG0010)
- TELEMECANIQUE SENSORS Inductive Sensor 240Vac 300Ma Xs (XS4P30MA230)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125VAC, 10kA at 125VAC, 5 PK (GGC12)
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1/2)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC (GSB2)
- MERSEN Fuse, GDL Series, Time Delay, 8/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL8/10)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC (GDG1/2)
- Mersen Fuses