Shop All Glass Fuses
Mersen
Glass Fuse, Fast-Acting, 20A, 32V AC
Mfr # FSFE20
Zoro # G0907031
product price: $0.68
/ea
Sold in multiples of 13 for $8.84
$8.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 20A
- AC Voltage Rating 32V AC
- Body Style Cylindrical
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # FSFE20
- Zoro # G0907031
- UPC # 00782001237851
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Speed | Fast-Acting |
Amps | 20A |
AC Voltage Rating | 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Standards | UL Certified |
Connection Material | Nickel-Plated Brass |
Mounting | Clip |
Description
SFE FA Fuse32V 20A 1/4 X 1-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Black (WL-ED-PE-075-20-BK)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCA3V02S)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- MERSEN Fuse, GDL Series, Time Delay, 8/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL8/10)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC (GDG6-3/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC2/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/10)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 7A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR7)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC10)
- Mersen Fuses