Shop All Glass Fuses
Mersen
Glass Fuse, Fast-Acting, 14A, 32V AC
Mfr # FSFE14
Zoro # G0907424
product price: $0.70
/ea
Sold in multiples of 13 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 14A
- AC Voltage Rating 32V AC
- Body Style Cylindrical
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # FSFE14
- Zoro # G0907424
- UPC # 00782001237844
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/16 in |
Details
Speed | Fast-Acting |
Amps | 14A |
AC Voltage Rating | 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Standards | UL Certified |
Connection Material | Nickel-Plated Brass |
Mounting | Clip |
Description
SFE FA Fuse32V 14A 1/4 X 1-1/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- AAON SWITCH FCS 425PSI ADJ (V63700)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- MERSEN Fuse, GDL Series, Time Delay, 1/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/4)
- MERSEN Fuse, GDL Series, Time Delay, 15A, 125V AC, 10kA at 125V AC, 5 PK (GDL15)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 1.6A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC1-6/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- MERSEN Fuse, GDL Series, Time Delay, 2-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL2-1/2)
- Mersen Fuses