Shop All Specialty Fuses
Mersen
Fuses, SP SINGLE, 3", D LIVE PART 2B
Mfr # 9F61AWW737
Zoro # G9035411
Free Shipping & Returns
$632.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AWW
- DC Voltage Rating Not Rated
- Diameter 3 in
- Length 3 in
- Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 9F61AWW737
- Zoro # G9035411
- UPC # 782001398811
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 3 in |
Details
Item | Medium-Voltage Fuse |
Series | AWW |
DC Voltage Rating | Not Rated |
Mounting | Screw |
Connection Material | Brass AG Plated Copper |
Connection Type | Bus |
Description
Fuses SP SINGLE 3 IN. D LIVE PART 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Foot Switch (476-S)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-6)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 0.5 ft. (4975)
- MERSEN Link Fuse, RLS Series, 30A, Fast-Acting, 600V AC (RLS30)
- MERSEN Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical (A500T2E-1)
- MERSEN Solar Fuse, HP6M Series, 1A, Fast-Acting, Not Rated, Cylindrical (HP6M1)
- MERSEN Semiconductor Fuse, A15QS Series, 1000A, Fast-Acting, 150V AC, Bolt-On (A15QS1000-4)
- MERSEN Medium Voltage Fuse, 100 A, Time Delay, Cylindrical (A480R3R-1)
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- EATON BUSSMANN Circuit Limiter, ANL Series, 325A, Fast-Acting, 32V AC, Bolt-On (ANL-325)
- Mersen Specialty Fuses