Shop All Plug Fuses
This Product is Discontinued
Mersen
Fuse, Time Delay, 15A, 125V AC, Indicating, 10 kAIC (Discontinued)
Mfr # GTL15
Zoro # G0906550
This Product is Discontinued
Key Features
- Speed Time Delay
- Amps 15A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
- Interrupt Rating 10 kAIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GTL15
- Zoro # G0906550
- Country of Origin Mexico
- Category Plug Fuses
Dimensions
Diameter | 1.13" |
Length | 1.29" |
Fuse Size | 1.29 in L x 1.13 in D |
Details
Item | Fuse |
Speed | Time Delay |
Amps | 15A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10 kAIC |
Body Style | Plug |
Body Material | Glass |
Fuse Speed | Time Delay |
Fuse Voltage Rating | 125V |
Fuse Amps | 15A |
Description
Plug Fuse 125V 15A TD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.