Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TRS-R Series, Time Delay, 45A, 600V AC, Nonindicating
Mfr # TRS45R
Zoro # G2582456
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRS-R
- Class RK5
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA at 600V AC, 20kA at 300V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # TRS45R
- Zoro # G2582456
- UPC # 00782001749026
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 1-1/16" |
Length | 5-1/2" |
Fuse Size | 5-1/2" L x 1-1/16" dia |
Description
Fuse, 45 A, 600V AC, 300V DC, Class RK5, TRS-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QJL, QDL, QBL, 3 Spaces, 225A (Q23225NS)
- SUPERIOR ELECTRIC Standard 3-Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK25 (V801NEOCPGY-25)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 80A, 600V AC, Non-Indicating (TRS80R)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 90A, 600V AC, Non-Indicating (TRS90R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 6-1/4A, 600V AC, Nonindicating (TRS6-1/4R)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 175A, 600V AC, Non-Indicating (TRS175R)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 8A, 250V AC, Indicating (TR8RID)
- MERSEN CC Class, ATDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (ATDR9)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 200A, 500V AC, Non-Indicating (L50QS200.V)
- Mersen Fuses