Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TRS-R Series, Time Delay, 4/10A, 600V AC, Nonindicating
Mfr # TRS4/10R
Zoro # G2733857
product price: $19.83
/ea
$19.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRS-R
- AC Voltage Rating 600V AC
- DC Voltage Rating 600V DC
- Interrupt Rating 200kA at 600V AC, 20kA at 600V DC
- Class RK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # TRS4/10R
- Zoro # G2733857
- UPC # 782001748548
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Fuse Size | 5" L x 13/16" dia |
Length | 5" |
Diameter | 13/16" |
Description
Fuse, 4/10 A, 600V AC, 600V DC, Class RK5, TRS-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 60A, 700V AC, Non-Indicating (L70QS060.V)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1A, 600V AC, Nonindicating (TRS1R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3/10A, 600V AC, Nonindicating (TRS3/10R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-1/4A, 600V AC, Nonindicating (TRS1-1/4R)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 20A, 600V AC, Non-Indicating (A60Q20-2)
- MERSEN CC Class, ATQR Series, Time-Delay, 12A, 600V AC, Non-Indicating (ATQR12)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 200A, 500V AC, Non-Indicating (A50QS200-4)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 1A, 300V AC, Non-Indicating (A3T1)
- Mersen Fuses