Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TRS-R Series, Time Delay, 3-1/2A, 600V AC, Nonindicating
Mfr # TRS3-1/2R
Zoro # G2813702
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRS-R
- Class RK5
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA at 600V AC, 20kA at 600V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # TRS3-1/2R
- Zoro # G2813702
- UPC # 00782001748708
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/16" |
Length | 5" |
Length (Straight Wireway) | 5 in |
Product Length | 5 in |
Product Diameter | 0.81 in |
Fuse Size | 5" L x 13/16" dia |
Description
Fuse, 3 1/2 A, 600V AC, 600V DC, Class RK5, TRS-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW8225551-A2)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.128" Diameter, 600 Volts, Building Wire (12STRBLATHHN100)
- CALTERM Cable Tie Uv Black 8In (73272)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 300A, 600V AC, Nonindicating (TRS300R)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 60A, 600V AC, Indicating (TRS60RID)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 5A, 600V AC, Nonindicating (TRS5R)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (TR20R)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 8A, 600V AC, Non-Indicating (A60Q8-2)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 400A, 600V AC, Indicating (TRS400RID)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 2A, 600V AC, Non-Indicating (JTD002)
- Mersen UL Class Fuses