Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TRS-R Series, Time Delay, 250A, 600V AC, Nonindicating
Mfr # TRS250R
Zoro # G3024524
product price: $171.83
/ea
Free Shipping & Returns
$171.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series TRS-R
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA at 600V AC, 20kA at 600V DC
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # TRS250R
- Zoro # G3024524
- UPC # 782001749224
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 2-9/16" |
Length | 11-5/8" |
Length (Straight Wireway) | 11 5/8 in |
Product Length | 11.63 in |
Product Diameter | 2.56 in |
Fuse Size | 11-5/8" L x 2-9/16" dia |
Description
Fuse, 250 A, 600V AC, 600V DC, Class RK5, TRS-R Series, Nonindicating, Time Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 11-5/8 in L x 2-9/16 in dia, Length 11 5/8 in, Diameter 2 9/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- DAP Rapid Fuse Plastic Kit (171)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF001)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 9A, 600V AC, Nonindicating (TRS9R)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 35A, 600V AC, Indicating (TRS35RID)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 6A, 600V AC, Non-Indicating (A60Q6-2)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating (A6T200)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 200A, 600V AC, Non-Indicating (TRS200R)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 90A, 250V AC, Non-Indicating (LPN-RK-90SP)
- Mersen UL Class Fuses