Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TRS-R Series, Time Delay, 12A, 600V AC, Nonindicating
Mfr # TRS12R
Zoro # G2646217
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series TRS-R
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA at 600V AC, 20kA at 600V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # TRS12R
- Zoro # G2646217
- UPC # 782001748814
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/16" |
Length | 5" |
Fuse Size | 5" L x 13/16" dia |
Description
Fuse, 12 A, 600V AC, 600V DC, Class RK5, TRS-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Black, PK100 (CTM11B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K5)
- NOARK Contactor, 120V, 2No+2Nc Aux (C105.322-120)
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-6/10A, 600V AC, Nonindicating (TRS1-6/10R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1A, 600V AC, Nonindicating (TRS1R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4/10A, 600V AC, Nonindicating (TRS4/10R)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 90A, 600V AC, Indicating (TRS90RID)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 30A, 600V AC, Non-Indicating (A6T30)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 25A, 250V AC, Non-Indicating (FLNR025)
- Mersen Fuses