Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TR-R Series, Time Delay, 1A, 250V AC, Nonindicating
Mfr # TR1R
Zoro # G2729727
product price: $7.74
/ea
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TR-R
- Class RK5
- AC Voltage Rating 250V AC
- Interrupt Rating 200kA at 250V AC, 20kA at 250V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # TR1R
- Zoro # G2729727
- UPC # 782001747589
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Fuse Size | 2" L x 9/16" dia |
Description
Fuse, 1 A, 250V AC, 250V DC, Class RK5, TR-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 250V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR40VA015)
- STA-KON 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10RC-14)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- MERSEN Fuse, RK5 Class, Time Delay, 6/10A, 250V AC, Nonindicating (TR6/10R)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 8A, 250V AC, Indicating (TR8RID)
- MERSEN Fuse, RK5 Class, Time Delay, 15/100A, 250V AC, Nonindicating (TR15/100R)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 1/2A, 250VAC, Non-Indicating, 5 PK (GAB1/2)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (TR25R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 8/10A, 600V AC, Nonindicating (TRS8/10R)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- Mersen UL Class Fuses