Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, Time Delay, 35A, 250V AC, Indicating
Mfr # A2D35R
Zoro # G2803245
original price:
$21.65
31% off
new price: $14.74
/ea
$14.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A2D-R
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
- Interrupt Rating 100kA at 250V DC, 200kA at 250V AC
- Class RK1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A2D35R
- Zoro # G2803245
- UPC # 782001990909
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Fuse Size | 3" L x 13/16" dia |
Length | 3" |
Diameter | 13/16" |
Description
Fuse, 35 A, 250V AC, 250V DC, Class RK1, A2D-R Series, Indicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 250V DC, 200kA at 250V AC, Fuse Size 3 in L x 13/16 in dia, Length 3 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF3)
- MULBERRY Number of Gangs: 1 Thermoplastic, White (32101)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1-4/10A, 250V AC, Nonindicating (A2D1-4/10R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1-8/10A, 250V AC, Nonindicating (A2D1-8/10R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 4-1/2A, 250V AC, Nonindicating (A2D4-1/2R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 35A, 600V AC, Nonindicating (TRS35R)
- MERSEN CC Class, ATQR Series, Time-Delay, 9A, 600V AC, Non-Indicating (ATQR9)
- MERSEN Fuse, RK5 Class, Time Delay, 400A, 250V AC, Nonindicating (TR400R)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JKS-10)
- Mersen UL Class Fuses