Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, A6D-R Series, Time Delay, 8A, 600V AC, Indicating
Mfr # A6D8R
Zoro # G2935134
$20.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A6D-R
- AC Voltage Rating 600V AC
- Visual Indication Indicating
- Interrupt Rating 100kA at 600V DC, 200kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A6D8R
- Zoro # G2935134
- UPC # 782001991784
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/16" |
Length | 5" |
Fuse Size | 5" L x 13/16" dia |
Description
Fuse, 8 A, 600V AC, 600V DC, Class RK1, A6D-R Series, Indicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- WESTINGHOUSE 7010000 Cord Set White 8 (70100)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 9A, 600V AC, Indicating (A6D9R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 2/10A, 600V AC, Nonindicating (A6D2/10R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 3-1/2A, 600V AC, Nonindicating (A6D3-1/2R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1-1/8A, 250V AC, Nonindicating (A2D1-1/8R)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 200A, 250V AC (A2K200R)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 25A, 600V AC (OTS25)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 150A, 250V AC, Indicating (TR150RID)
- Mersen UL Class Fuses