Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, A6D-R Series, Time Delay, 45A, 600V AC, Indicating
Mfr # A6D45R
Zoro # G2770555
product price: $30.61
/ea
$30.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A6D-R
- AC Voltage Rating 600V AC
- DC Voltage Rating 600V DC
- Interrupt Rating 100kA at 600V DC, 200kA at 600V AC
- Class RK1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A6D45R
- Zoro # G2770555
- UPC # 782001992026
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Fuse Size | 5-1/2" L x 1-1/16" dia |
Length | 5-1/2" |
Diameter | 1-1/16" |
Length (Straight Wireway) | 5 1/2 in |
Product Length | 5.50 in |
Product Diameter | 1.060 in |
Description
Fuse, 45 A, 600V AC, 600V DC, Class RK1, A6D-R Series, Indicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- ABB NF22E-13, RELAY, 2NO, 2NC, 100-250V50/60HZ-DC (NF22E-13)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 5-6/10A, 600V AC, Nonindicating (A6D5-6/10R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 3-1/2A, 600V AC, Nonindicating (A6D3-1/2R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 6A, 600V AC, Nonindicating (A6D6R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 6-1/4A, 250V AC, Nonindicating (A2D6-1/4R)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 10A, 600V AC (OTS10)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 300A, 700V AC, Non-Indicating (A70QS300-4)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 90A, 250V AC, Indicating (TR90RID)
- Mersen UL Class Fuses